Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(460)
Drilling
(22,517)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,109)
Electro-erosion equipment
(33)
Abrasives
(6,357)
See Machining, Cutting & Drilling
HSS solid millers
(841)
Solid carbide millers
(3,915)
Smooth-bore millers
(15)
Tool tip millers
(4,959)
Miller with tips
(362)
See Milling
< Back
Rubix Categories
Machining, Cutting & Drilling
Milling
Tool tip millers
Milling cutter accessories
Milling tool tip
SANDVIK 345L-1305M-PM1130 COROMILL 345/490 INSERT 7101104
SANDVIK 345L-1305M-PM1130 COROMILL 345/490 INSERT 7101104
Milling tool tip Sandvik Coromant
References
sandvik coromant:
345L-1305M-PM 1130
rubix:
319A3233
manufacturer :
7101104
ean:
7323221287627
Product details
Technical specifications
Product details : SANDVIK 345L-1305M-PM1130 COROMILL 345/490 INSERT 7101104
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
14.25
excl. VAT
/
Each
£
17.10
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
SANDVIK R390-11 T3 08M-PL 1010 5745648
SANDVIK R300-1340E-ML2040 MILLING CM T-/U-MAX&SCREWCLAMP 5744479
SANDVIK R210-14 05 12M-PM 4330 INSERT FOR MILLING 7564457
SANDVIK R390-11 T3 08M-PM 530 5745683
PRAMET SEMT 09T3AFSN:M8330 7451009
SANDVIK R365-1505ZNE-KLK20W MILLING CM T-/U-MAX&SCREWCLAMP 5745324
SANDVIK R390-170416M-PMS40T MILLING CM T-/U-MAX&SCREWCLAMP 5853515
SANDVIK MR80-1206E-L50S30T MILLING CM T-/U-MAX&SCREWCLAMP 8303353
SANDVIK R390-170440E-PMS30T MILLING CM T-/U-MAX&SCREWCLAMP 5853503
SANDVIK R300-0517E-PM1130 MILLING CM T-/U-MAX&SCREWCLAMP 7100968
SANDVIK R390-11 T3 24E-MM 1040 5888541
SANDVIK 360L-2807M-PH4330 MILLING CM T-/U-MAX&SCREWCLAMP 7564431
WALTER P2700-0 WTL71 MILLING INSERTS 5055173
SANDVIK R245-12 T3 E-W 1130 7101117
SANDVIK 390R-070212M-PM4340 MILLING CM T-/U-MAX&SCREWCLAMP 7564309