Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
HSS solid millers
(841)
Solid carbide millers
(3,915)
Smooth-bore millers
(15)
Tool tip millers
(4,959)
Miller with tips
(362)
See Milling
< Back
Rubix Categories
Machining, Cutting & Drilling
Milling
Tool tip millers
Milling cutter accessories
Milling tool tip
SANDVIK 390R-070216M-PM 1130 7029324
SANDVIK 390R-070216M-PM 1130 7029324
Milling tool tip Sandvik Coromant
References
sandvik coromant:
390R-070216M-PM 1130
rubix:
287A2567
manufacturer :
7029324
ean:
7323220966806
Product details
Technical specifications
Product details : SANDVIK 390R-070216M-PM 1130 7029324
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
10.65
excl. VAT
/
Each
£
12.78
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
SANDVIK SBEN1204ZZ3330 SANDVIK AUTO MILLING 6428157
SANDVIK 345L-1305M-PM4340 COROMILL 345/490 INSERT 7564414
WALTER SPMT120606-D57 WKP25S MILLING INSERTS 6069446
WALTER SNGX1205ENN-F67 WAK15 MILLING INSERTS 6386341
SANDVIK 345R-1305M-PH 4330 7564420
SANDVIK 690-100512M-E-SLS40T MILLING CM T-/U-MAX&SCREWCLAMP 5853415
SANDVIK 425N-1707E-KLW123220 SANDVIK AUTO MILLING 6718006
SANDVIK RA216-1302M-M1010 MILLING CM T-/U-MAX&SCREWCLAMP 5739039
PRAMET SDMT 120508PR-R:M9325 6754561
SANDVIK R331.1A-145063H-WL1040 MILLING CM T-/U-MAX&SCREWCLAMP 5907147
SANDVIK R245-12T3E-W1020 INSERT
SANDVIK RCKT 12 04 M0-KM 3040 5740487
SANDVIK 345R-1305M-PH 4340 7564421
SANDVIK 415N-05 02 12M-M30 1130 7855863
WALTER ADMT080304R-D56 WAK15 MILLING INSERTS 5592147