Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(460)
Drilling
(22,517)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,109)
Electro-erosion equipment
(33)
Abrasives
(6,357)
See Machining, Cutting & Drilling
HSS solid millers
(841)
Solid carbide millers
(3,915)
Smooth-bore millers
(15)
Tool tip millers
(4,959)
Miller with tips
(362)
See Milling
< Back
Rubix Categories
Machining, Cutting & Drilling
Milling
Solid carbide millers
Solid carbide millers
Solid carbide miller
SANDVIK 2F340-1600-400-SC1745 SC MILLING CM PLURA 2 7419175
SANDVIK 2F340-1600-400-SC1745 SC MILLING CM PLURA 2 7419175
Solid carbide miller Sandvik Coromant
References
sandvik coromant:
2F340-1600-400-SC 1745
rubix:
318A7778
manufacturer :
7419175
ean:
7323222411526
Product details
Technical specifications
Product details : SANDVIK 2F340-1600-400-SC1745 SC MILLING CM PLURA 2 7419175
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
286.00
excl. VAT
/
Each
£
343.20
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
SANDVIK R216.24-08050EBC19P1630 SC MILLING CM PLURA 2 5742895
DORMER S61212.0 6706615
SANDVIK 2F340-1600-250-SC1745 SC MILLING CM PLURA 2 7419173
ROEBUCK CH43 VARI PITCH HOLE SAW 43MM
CUTLINE 893339 20MM BALL NOSE CARBIDE END MILL 2FLT CUPP WELDON
SANDVIK 2P340-0800-PA 1630 6260106
SANDVIK 2S342-1200-200CMBM2CM SC MILLING CM PLURA 2 8352849
DORMER P8419.6X6.0 BURR 9.60 MM X 6.00 MM 6814215
SANDVIK R216.42-00630-AJ06G1620 SC MILLING CM PLURA 2 5743414
DORMER S7638.0XR1.0 END MILL 8.00 MM X 1.0 MM 6706851
SANDVIK 2F340-2540-304-SC1745 SC MILLING CM PLURA 2 7419214
WALTERPROT MC232-03.0A4BC-WJ30ED SOLID CARB SHLDR/SLOT MILL 7353964
SANDVIK RA216.24-2450AAK12P1630 SC MILLING CM PLURA 2 5739456
CUTLINE 893319 D.20 R3.0 CARB. END MILL - Z4 CUPP RADIUS CORNER WELDON
SANDVIK 1K337-0800-050-XD 1730 END MILL 8213619