Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
HSS solid millers
(841)
Solid carbide millers
(3,915)
Smooth-bore millers
(15)
Tool tip millers
(4,959)
Miller with tips
(362)
See Milling
< Back
Rubix Categories
Machining, Cutting & Drilling
Milling
Solid carbide millers
Solid carbide millers
Solid carbide miller
DORMER S7638.0XR1.0 END MILL 8.00 MM X 1.0 MM 6706851
DORMER S7638.0XR1.0 END MILL 8.00 MM X 1.0 MM 6706851
Solid carbide miller Dormer
References
dormer:
S7638.0XR1.0
rubix:
2557003
ean:
7320760684009
Technical specifications
Diameter
8
mm
Total length
64
mm
Length of cut
20
mm
See all Specifications
Product details
Technical specifications
Product details : DORMER S7638.0XR1.0 END MILL 8.00 MM X 1.0 MM 6706851
Technical specifications
Attributes
Diameter
8
mm
Total length
64
mm
Length of cut
20
mm
Number of teeth
4
Tail diameter
8
mm
Type of tail
HA
Body material
Carbide
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
67.48
excl. VAT
/
Each
£
80.98
incl. VAT
Usually arrives within 14 working days
Select variants (21)
Add to cart
Create PDF from product
Check our products from related categories
SANDVIK 1K354-0600-050-XD1730 SC MILLING CM PLURA 1
SANDVIK 1K232-0100-XA 1730 DURA SOLID CARBIDE END MILL 8213419
CUTLINE 893363 6MM ROUGHING CARBIDE END MILL 4 FLT CUPP S/S
SANDVIK 2S342-0800-200CMBM2CM SC MILLING CM PLURA 2 8352925
WALTERPROT H302211-2 MILLING CUTTERS SOLID CARBIDE 5081953
MITSUBCARB MPXLRBD0400R020N320 ENDMILL COATED MSTAR 90042856
DORMER S5315.0XD6 6706479
CUTLINE VARICUT 4MM CARBIDE UNEQUAL HELIX END MILL SQ END CNR CHAMFER
DORMER S26218.0XR2.0 6706965
DORMER S803HB2.0 DRILL 2.00 MM 5982539
DORMER S812HA2.5 DRILL 2.50 MM 5983512
DORMER S5238.0XR0.3 6706744
SANDVIK 316-12HM450-12015P 1730 COROMILL HEAD 7611725
SANDVIK 2B230-0800-NAN20C SC MILLING CM PLURA 2 6259972
WALTERPROT MC232-10.0W4B050C-WJ30ED SC MILLING CUTTERS PERFORM 7568718