Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
HSS solid millers
(841)
Solid carbide millers
(3,915)
Smooth-bore millers
(15)
Tool tip millers
(4,959)
Miller with tips
(362)
See Milling
< Back
Rubix Categories
Machining, Cutting & Drilling
Milling
Solid carbide millers
Solid carbide millers
Solid carbide miller
SANDVIK 2F380-2540-304ASD1745 SC MILLING CM PLURA 2 7963657
SANDVIK 2F380-2540-304ASD1745 SC MILLING CM PLURA 2 7963657
Solid carbide miller Sandvik Coromant
References
sandvik coromant:
2F380-2540-304ASD 1745
rubix:
317A6239
manufacturer :
7963657
ean:
7323225532815
Product details
Technical specifications
Product details : SANDVIK 2F380-2540-304ASD1745 SC MILLING CM PLURA 2 7963657
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
832.33
excl. VAT
/
Each
£
998.80
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
SANDVIK 2S342-1200-200-PB P2BM SOLID CARBIDE END MILL
SANDVIK 1P231-0750-XA 1630 PLURA SOLID CARBIDE END MILL 6259687
SANDVIK 2B230-0600-NAN20C SC MILLING CM PLURA 2 6259971
MITSUBCARB MPXLRBD0300R050N120 ENDMILL COATED MSTAR 90042847
SANDVIK 1K377-1200-100-XD1730 SC MILLING CM PLURA 1
DORMER S22518.0 END MILL 18.00 MM 6706807
DORMER S802HA1.5 DRILL 1.50 MM 5983336
CUTLINE 893254 16MM CARBIDE END MILL 3 FLT CUPP WELDON
CUTLINE 893382 5MM CARBIDE END MILL FOR ALUMINIUM 1 FLUTE S/S
SANDVIK R215.H4-04050BAC01H1610 SC MILLING CM PLURA 2 5742536
SANDVIK 1U000-0630-318-XA1620 SC MILLING CM PLURA 1 7045799
SANDVIK 2S340-1200-300-MA1640 SC MILLING CM PLURA 2 6260172
DORMER P803C12.7X6.0 BURR 12.70 MM X 6.00 MM 6814109
SANDVIK 1K223-1000-200-NH H10F DURA SOLID CARBIDE END MILL 8412605
DORMER S804HB10.0 END MILL 10.00 MM 5982598