Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
HSS solid millers
(841)
Solid carbide millers
(3,915)
Smooth-bore millers
(15)
Tool tip millers
(4,959)
Miller with tips
(362)
See Milling
< Back
Rubix Categories
Machining, Cutting & Drilling
Milling
Solid carbide millers
Solid carbide millers
Solid carbide miller
SANDVIK 2B230-0600-NAN20C SC MILLING CM PLURA 2 6259971
SANDVIK 2B230-0600-NAN20C SC MILLING CM PLURA 2 6259971
Solid carbide miller Sandvik Coromant
References
sandvik coromant:
2B230-0600-NA N20C
rubix:
320A1733
manufacturer :
6259971
Product details
Technical specifications
Product details : SANDVIK 2B230-0600-NAN20C SC MILLING CM PLURA 2 6259971
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
126.50
excl. VAT
/
Each
£
151.80
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
DORMER S9445.0 END MILL 5.00 MM 5982915
SANDVIK 1B240-1600-XA 1630 6259465
DORMER S52412.0XR1.0 6706664
DORMER S813HB12.0 DRILL 12.00 MM 5983513
DORMER S5264.0 6706790
ROEBUCK 321-10714 SOLID CARBIDE END MILL 3 FLUTE LONG SERIES 10MM
DORMER P83312.7X6.0 BURR 12.70 MM X 6.00 MM 6814207
SANDVIK 2S221-1200-150-NGH10F SC MILLING CM PLURA 2 6261156
SANDVIK 1P340-0635-XA1640 SC MILLING CM PLURA 1 7045756
DORMER S21912.0 6706644
SANDVIK RA216.24-2450AAK12H1620 SC MILLING CM PLURA 2 5739454
SANDVIK 2F380-1588-152ASD1745 SC MILLING CM PLURA 2 7963647
GUHRING 05535 010.000 END MILLS SOLID CARBIDE 10.000 MM DIN 6527L FIRE
WALTER F2252.BN.160.Z06.12.S685 MILLING CUTTERS W/CARTRIDGES 5000725
SANDVIK 1K357-2500-200-XD 1730 DURA SOLID CARBIDE END MILL 8213659