• Exclusive Brands
  • Bearing Finder
  • Machining, Cutting & Drilling(88,596)
  • Mechanical Power Transmission(98,924)
  • Fluid Transmission & Flow Technology(103,519)
  • Tools & Metrology(26,450)
  • Protection, Safety & Hygiene(57,436)
  • Equipment(10,385)
  • Fasteners, Adhesives & Tapes(19,089)
  • Maintenance & Repairs(5,071)
  • Welding(961)
  • New Products
  • Bore(2,621)
  • Milling(10,097)
  • Countersinking, chamfering, deburring(460)
  • Drilling(22,517)
  • Turning operation(25,662)
  • Sawing(542)
  • Thread-cutting(9,582)
  • Stamping, knurling, broaching, rolling, engraving(112)
  • Moulding equipment(16)
  • Lubrication for machining(27)
  • Semi-products(67)
  • Machine-tool accessories(6,109)
  • Electro-erosion equipment(33)
  • Abrasives(6,357)
See Machining, Cutting & Drilling
  • HSS solid millers(841)
  • Solid carbide millers(3,915)
  • Smooth-bore millers(15)
  • Tool tip millers(4,959)
  • Miller with tips(362)
See Milling
< Back
Rubix Categories
Machining, Cutting & Drilling
Milling
Tool tip millers
Milling cutter accessories
Milling tool tip
SANDVIK 490R-140420M-PM 4330 7564358

SANDVIK 490R-140420M-PM 4330 7564358


Milling tool tip Sandvik Coromant

References
sandvik coromant:490R-140420M-PM 4330
rubix:287A2276
manufacturer :7564358
ean:7323223717917
brand logo
brand logo

Product details
Technical specifications

Product details : SANDVIK 490R-140420M-PM 4330 7564358


Technical specifications


Attributes
No attributes to display for this product
£ 13.92 excl. VAT
/ Each
£ 16.70 incl. VAT
  • Usually arrives within 14 working days

Check our products from related categories

SANDVIK RCKT 16 06 M0-KM 3040 5740445MITSUBCARB JDMT120420ZDSR-JM MP7130 INSERT MILLING COATED 90034208SANDVIK RCHT 12 04 M0-PL1130 200 INSERT FOR MILLING 7100915SANDVIK R390-11 T3 16M-KM H13A 390 INSERT FOR MILLING 5746819SANDVIK N331.1D-136520M-PM3330 MILLING CM T-/U-MAX&SCREWCLAMP 6428094WALTER CNHU1206PPN-D57T WKP35S MILLING INSERTS 5918299SANDVIK 345N-1305E-KW8K20W COROMILL 345/490 INSERT 5861284SANDVIK 419N-140530E-SM 1040 COROMILL 419 INSERT FOR MILLING 6289920MITSUBCARB SOMT12T308PEER-JH INSERT MILLING COATED 7013789 VP15TFSANDVIK R300-2060M-PM 1130 7100996SANDVIK R390-180616H-KTW1020 MILLING CM T-/U-MAX&SCREWCLAMP 5746068SANDVIK R300-1032E-PMS30T MILLING CM T-/U-MAX&SCREWCLAMP 5853431SANDVIK RCHT09T300-PL1130 MILLING CM T-/U-MAX&SCREWCLAMP 7100913SANDVIK R390-170408M-KL3040 MILLING CM T- & U-MAX&SCREW CLAMP 5746855BPKX1504PDRSM30-SVIK MILLING INSER

About Rubix

  • Rubix Group
  • Careers
  • Our Branches
  • Contact Us
  • Rubix Solutions

Customer Support

  • Payment & Delivery
  • Trade Account
  • Refunds & Returns
  • FAQ's
  • Request login
  • Catalogues and brochures
  • Case Studies
  • Latest News

Key Information

  • 2022/2023 Gender Pay Results 
  • ISO 9001:2015
  • ISO 14001:2015
  • ISO 45001:2018
  • EcoVadis Gold
  • ESG Report
  • TCFD Report
  • CDP Report
  • Sustainability
  • GHG Emissions

Policies

  • Code of Conduct & Ethics
  • Modern Slavery
  • Terms & Conditions of Sale
  • Terms & Conditions of Purchase
  • Privacy Policy
  • Health & Safety Policy
  • Quality Policy
  • Environmental Policy
  • Statement of Investment Principles
  • Implementation Statement

© COPYRIGHT 2025 - RUBIX GROUP | TERMS AND CONDITIONS | Privacy policy |  Modern Slavery  | COOKIE POLICY | Cookies Management
product sitemap | category sitemap | Sitemap paginated categories