Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
HSS solid millers
(841)
Solid carbide millers
(3,915)
Smooth-bore millers
(15)
Tool tip millers
(4,959)
Miller with tips
(362)
See Milling
< Back
Rubix Categories
Machining, Cutting & Drilling
Milling
Tool tip millers
Milling cutter accessories
Milling tool tip
SANDVIK 345N-1305E-KW8K20W COROMILL 345/490 INSERT 5861284
SANDVIK 345N-1305E-KW8K20W COROMILL 345/490 INSERT 5861284
Milling tool tip Sandvik Coromant
References
sandvik coromant:
345N-1305E-KW8 K20W
rubix:
318A8434
manufacturer :
5861284
Product details
Technical specifications
Product details : SANDVIK 345N-1305E-KW8K20W COROMILL 345/490 INSERT 5861284
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
19.58
excl. VAT
/
Each
£
23.50
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
SANDVIK R300-0828E-PL S30T 5853424
SANDVIK 345R-13T5M-MM 1040 345 INSERT FOR MILLING 6532044
SANDVIK R390-17 04 40E-MM 2030 5745896
WALTER P20200-1.2 WKP35S MILLING INSERTS 6076080
SANDVIK SPMT 09 T3 08-WL 4030 5751320
SANDVIK 415N-070320M-M301040 MILLING CM T-/U-MAX&SCREWCLAMP 7855739
SANDVIK R390-170460E-PMS40T MILLING CM T-/U-MAX&SCREWCLAMP 5853523
PRAMET ADMX 11T304SR-M:8215 FORCE AD11 SHOULDER MILLING INSERT 6753384
SECO LNKT080531PPTN-M06F40M MILLING INSERT 335.18 00093064
SANDVIK R216-3006E-MS30T MILLING CM T-/U-MAX&SCREWCLAMP 5853573
SECO XNHQ140760TN4-M11F40M MILLING INSERT 335.18 CARB/CERM
SANDVIK R300-1340M-MM1040 MILLING CM T-/U-MAX&SCREWCLAMP 5888523
SANDVIK MILLING INSERT RCKT1204M0-MM 1040
WALTER P2903-2R WK10 MILLING INSERTS 5004750
SANDVIK R390-11T324E-ML2040 MILLING CM T- & U-MAX&SCREWCLAMP