• Exclusive Brands
  • Bearing Finder
  • Find your branch
  • Solutions Hub
  • Machining, Cutting & Drilling(86,380)
  • Mechanical Power Transmission(110,915)
  • Fluid Transmission & Flow Technology(101,368)
  • Tools & Metrology(32,599)
  • Protection, Safety & Hygiene(55,402)
  • Equipment(10,030)
  • Fasteners, Adhesives & Tapes(17,638)
  • Maintenance & Repairs(5,506)
  • Welding(1,013)
  • New Products
  • Bore(2,591)
  • Milling(9,701)
  • Countersinking, chamfering, deburring(398)
  • Drilling(21,999)
  • Turning operation(22,564)
  • Sawing(552)
  • Thread-cutting(9,490)
  • Stamping, knurling, broaching, rolling, engraving(81)
  • Moulding equipment(17)
  • Lubrication for machining(54)
  • Semi-products(46)
  • Machine-tool accessories(6,048)
  • Electro-erosion equipment(31)
  • Abrasives(9,030)
See Machining, Cutting & Drilling
  • Solid end mills(4,466)
  • Smooth-bore millers(13)
  • Tool tip millers(4,859)
  • Miller with tips(360)
See Milling
< Back
Rubix Categories
Machining, Cutting & Drilling
Milling
Tool tip millers
Milling cutter accessories
Milling tool tip
SANDVIK RCKT190600-PM4340 MILLING CM T-/U-MAX&SCREWCLAMP 7564625

SANDVIK RCKT190600-PM4340 MILLING CM T-/U-MAX&SCREWCLAMP 7564625

Milling tool tip Sandvik Coromant

See technical information
References
Sandvik Coromant:RCKT 19 06 00-PM 4340
Rubix:319A0267
Manufacturer :7564625
EAN:7323223720580
brand logo
brand logo

Product details : SANDVIK RCKT190600-PM4340 MILLING CM T-/U-MAX&SCREWCLAMP 7564625


Technical specifications


Attributes
Show UNSPSC/ECL@SS
£ 222.20 excl. VAT
/ 10 pieces
£ 266.64 incl. VAT
  • Usually arrives within 14 working days

Check our products from related categories

SANDVIK R390-11 T3 10M-PH S40T 5853483SANDVIK 490R-140408M-PH 4340 490 INSERT FOR MILLING 7564347SANDVIK N331.1A-05 45 08H-PL4330 7564534WALTER ODHT0605ZZN-G88 WK10 MILLING INSERTS 5004795SANDVIK N365-1505ZNE-KW83330 MILLING CM T-/U-MAX&SCREWCLAMP 6428121SANDVIK LNCX1806AZL-114220 MILLING CM T-/U-MAX&SCREWCLAMP 5735091SANDVIK 327R09-18200MM-THM1025 MILLING CM T-/U-MAX&SCREWCLAMP 6010105SANDVIK 495-09T3M-MM 1040 COROMILL 495 INSERT FOR MILLING 6536296SANDVIK PTGNR 2020K 16 P SHANK TOOL FOR TURNING 5737563SANDVIK 345R-13T5E-MM 1040 5910504SANDVIK TNEF1204AN-KMK20D SANDVIK AUTO MILLING 5753269SANDVIK QD-NK-0600-035E-PL 1130 7101093SANDVIK L365-1505ZNE-KM1020 MILLING CM T-/U-MAX&SCREWCLAMP 5735334SANDVIK 360R-2807M-KH3040 MILLING CM T-/U-MAX&SCREWCLAMP 5759180SANDVIK HNEF090508-KM1020 SANDVIK AUTO MILLING 6169450
Rubix

European Leader in MRO Supplies Distribution

Rubix Mobile App

Scan products for instant reordering

Get it on Google PlayDownload on theApp Store

Contact us


Mon-Fri: 8:30-17:00

Contact us

Find your branch

Find your local branch

Find your branch

Our Commitment

Top 2% Worldwide

Secure payments

About Rubix

  • About Us
  • Rubix Group
  • Careers
  • Our Branches
  • Contact Us
  • Rubix Solutions

Customer Support

  • Payment & Delivery
  • Trade Account
  • Refunds & Returns
  • FAQ's
  • Request login
  • Catalogues and brochures
  • Solutions Hub

Key Information

  • 2022/2023 Gender Pay Results 
  • ISO 9001:2015
  • ISO 14001:2015
  • ISO 45001:2018
  • Sustainability Reports
  • GHG Emissions

Policies

  • Code of Conduct & Ethics
  • Whistleblowing Policy
  • Health & Safety Policy
  • Quality Policy
  • Environmental Policy
  • Pension Scheme Documents

© COPYRIGHT 2026 - RUBIX GROUP | TERMS AND CONDITIONS | Privacy policy |  Modern Slavery  | COOKIE POLICY | Cookies Management
product sitemap | category sitemap | Sitemap paginated categories | Content pages sitemap