• Exclusive Brands
  • Bearing Finder
  • Machining, Cutting & Drilling(88,663)
  • Mechanical Power Transmission(98,924)
  • Fluid Transmission & Flow Technology(103,520)
  • Tools & Metrology(26,834)
  • Protection, Safety & Hygiene(57,443)
  • Equipment(10,412)
  • Fasteners, Adhesives & Tapes(19,090)
  • Maintenance & Repairs(5,078)
  • Welding(962)
  • New Products
  • Bore(2,621)
  • Milling(10,097)
  • Countersinking, chamfering, deburring(461)
  • Drilling(22,541)
  • Turning operation(25,662)
  • Sawing(542)
  • Thread-cutting(9,582)
  • Stamping, knurling, broaching, rolling, engraving(112)
  • Moulding equipment(16)
  • Lubrication for machining(27)
  • Semi-products(67)
  • Machine-tool accessories(6,144)
  • Electro-erosion equipment(33)
  • Abrasives(6,364)
See Machining, Cutting & Drilling
  • HSS solid millers(841)
  • Solid carbide millers(3,915)
  • Smooth-bore millers(15)
  • Tool tip millers(4,959)
  • Miller with tips(362)
See Milling
< Back
Rubix Categories
Machining, Cutting & Drilling
Milling
Tool tip millers
Milling cutter accessories
Milling tool tip
SANDVIK RCKT 20 06 M0-PH 4330 7564626

SANDVIK RCKT 20 06 M0-PH 4330 7564626


Milling tool tip Sandvik Coromant

References
sandvik coromant:RCKT 20 06 M0-PH 4330
rubix:287A0873
manufacturer :7564626
ean:7323223720597
brand logo
brand logo

Product details
Technical specifications

Product details : SANDVIK RCKT 20 06 M0-PH 4330 7564626


Technical specifications


Attributes
No attributes to display for this product
£ 17.55 excl. VAT
/ Each
£ 21.06 incl. VAT
  • Usually arrives within 14 working days

Check our products from related categories

SANDVIK HNGX090520-KMK20D SANDVIK AUTO MILLING 5733157WALTER P26300-0902-D67 WSM37S INDEXABLE THREADING INSERT 7710745SANDVIK RCKT2006M0-PH1130 MILLING CM T-/U-MAX&SCREWCLAMP 7100932SANDVIK R210-140512M-PM1010 MILLING CM T-/U-MAX&SCREWCLAMP 5742712SANDVIK 690-100508M-E-SL2040 MILLING CM T-/U-MAX&SCREWCLAMP 5764717SANDVIK 357N-2408M-KH3330 MILLING CM T-/U-MAX&SCREWCLAMP 6428131R3001340EMM2040-SVIK T-MAX MILLINGSANDVIK 490R-140420M-MM 1040 5922164SANDVIK R390-17 04 04M-PM 1130 INSERT FOR MILLING 6971767SANDVIK RCKT10T3M0-KM3330 MILLING CM T-/U-MAX&SCREWCLAMP 6428103SANDVIK SBEX1204ZZ-113220 SANDVIK AUTO MILLING 5748833SANDVIK HNEF090508R-KW1010 SANDVIK AUTO MILLING 6169459SANDVIK 415N-070310M-M301130 MILLING CM T-/U-MAX&SCREWCLAMP 7082595SANDVIK R210-14 05 12M-PM 4220 210 INSERT FOR MILLING 5742556SANDVIK R300-1648M-KH3040 MILLING CM T-/U-MAX&SCREWCLAMP 5744570

About Rubix

  • Rubix Group
  • Careers
  • Our Branches
  • Contact Us
  • Rubix Solutions

Customer Support

  • Payment & Delivery
  • Trade Account
  • Refunds & Returns
  • FAQ's
  • Request login
  • Catalogues and brochures
  • Case Studies
  • Latest News

Key Information

  • 2022/2023 Gender Pay Results 
  • ISO 9001:2015
  • ISO 14001:2015
  • ISO 45001:2018
  • EcoVadis Gold
  • ESG Report
  • TCFD Report
  • CDP Report
  • Sustainability
  • GHG Emissions

Policies

  • Code of Conduct & Ethics
  • Modern Slavery
  • Terms & Conditions of Sale
  • Terms & Conditions of Purchase
  • Privacy Policy
  • Health & Safety Policy
  • Quality Policy
  • Environmental Policy
  • Statement of Investment Principles
  • Implementation Statement

© COPYRIGHT 2025 - RUBIX GROUP | TERMS AND CONDITIONS | Privacy policy |  Modern Slavery  | COOKIE POLICY | Cookies Management
product sitemap | category sitemap | Sitemap paginated categories