WALTER P26300-0902-D67 WSM37S INDEXABLE THREADING INSERT 7710745


Walter Indexable Threading Insert

References
walter titex:P26300-0902-D67-WSM37S
rubix:2593930
brand logo
brand logo
Technical specifications
Plate typeWSM37S
Nuance/shadeTigertec Silver

Product details : WALTER P26300-0902-D67 WSM37S INDEXABLE THREADING INSERT 7710745


VALENITE Indexable Threading Insert, Full Profile, P26300 Insert, VP60, 3 to 4 mm Pitch, 6 to 8, 5.56 mm Inscribed Circle, 2.38 mm Thickness, 9.34 mm Length, ANSI Code: P26300-0902-D67 WSM37S, ISO Code: P26300-0902-D67 WSM37S, 0.2 mm Corner Radius, 60 deg Included Angle, Manufacturer's Grade: WSM37S, Right Hand, PVD Coated.

Strengths

Positive basic shape with three cutting edges
Wear-resistant, universal grade: WSM37S
Chip breaker groove developed specially for thread milling
D67 geometry: easy-cutting for highest tool life

Applications

For high cutting speeds and high feeds per tooth

Technical specifications


Attributes
Plate typeWSM37S
Nuance/shadeTigertec Silver
Show UNSPSC/ECL@SS
£ 17.81 excl. VAT
/ Each
£ 21.37 incl. VAT
  • Usually arrives within 14 working days