Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(460)
Drilling
(22,517)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,109)
Electro-erosion equipment
(33)
Abrasives
(6,357)
See Machining, Cutting & Drilling
HSS solid millers
(841)
Solid carbide millers
(3,915)
Smooth-bore millers
(15)
Tool tip millers
(4,959)
Miller with tips
(362)
See Milling
< Back
Rubix Categories
Machining, Cutting & Drilling
Milling
Solid carbide millers
Solid carbide millers
Solid carbide miller
SANDVIK 2S342-1200-100-PBP2BM SC MILLING CM PLURA 2 8351912
SANDVIK 2S342-1200-100-PBP2BM SC MILLING CM PLURA 2 8351912
Solid carbide miller Sandvik Coromant
References
sandvik coromant:
2S342-1200-100-PB P2BM
rubix:
319A6732
manufacturer :
8351912
ean:
7323227189604
Product details
Technical specifications
Product details : SANDVIK 2S342-1200-100-PBP2BM SC MILLING CM PLURA 2 8351912
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
165.92
excl. VAT
/
Each
£
199.10
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
2P342-0800-PB-P2BM
DORMER S9038.0 DRILL 8.00 MM 5983118
DORMER S52910.0 6706510
SANDVIK 2S342-0300-020-PAP2BM SC MILLING CM PLURA 2 8351859
CUTLINE 862892 3 FLUT CARBID END MILL STD SER STR SHNK ALUMINIUM ZIRKO
DORMER P8013.0X3.0 BURR 3.00 MM X 3.00 MM 6814046
CUTLINE 893373 8MM ROUGHING CARBIDE END MILL 4 FLT CUPP WELDON
GUHRING 03047 012.000 END MILL CARBIDE 9030470120000
CUTLINE 832301 4VARI CARBIDFLUT ENDMLL STR SHNK SPCL AERCORN RAD OZMXM
SANDVIK 2S342-1200-300CMBM2CM SC MILLING CM PLURA 2 8352970
DORMER S52312.0XR3.0 6706753
SANDVIK 1P240-0900-XA 1630 6259734
CUTLINE 893418 16MM CARBIDE END MILL FOR ALUMINIUM 3 FLT S/S
CUTLINE 3 FLUT CARBID END MILL STD SER STR SHANK ALUMINIUM MM 2 843474
CUTLINE 893242 10MM CARBIDE END MILL 3 FLT CUPP S/S