CUTLINE 893373 8MM ROUGHING CARBIDE END MILL 4 FLT CUPP WELDON
CARBIDE END-MILL ROUGHING WELDON
See technical informationReferences
GISS Cutline:893373
Rubix:246A3210
EAN:3660338458545

Product details : CUTLINE 893373 8MM ROUGHING CARBIDE END MILL 4 FLT CUPP WELDON
Solid carbide endmill - Roughing 4 flutes - 30° helix angle
Weldon shank DIN 6535HB - Centre cut
Roughing for high volume of material removal with higher cutting parameter
CUPP coating - PVD ALCrN based coating for universal milling application - High wear resistance, tenacity & roughness for a wide range of material application
Highly appropriate for steel, stainless steel & cast iron
Can be used in non-ferrous materials, super-alloys & hard-materials
Low risk of tool breakage even with high cutting forces thanks to waved cutting edges
Weldon shank DIN 6535HB - Centre cut
Roughing for high volume of material removal with higher cutting parameter
CUPP coating - PVD ALCrN based coating for universal milling application - High wear resistance, tenacity & roughness for a wide range of material application
Highly appropriate for steel, stainless steel & cast iron
Can be used in non-ferrous materials, super-alloys & hard-materials
Low risk of tool breakage even with high cutting forces thanks to waved cutting edges
Strengths
Big wedge angles for high cutting edge stability
Applications
Coolant highly recommended to ease chips evacuation, reduce tool heat and increase lifetime
Technical specifications
Attributes
| Diameter | 8 mm |
|---|---|
| Type of tail | cylindrical |
| Tail diameter | 8 mm |
| Number of teeth | 4 |
| Length of cut | 20 mm |
| Total length | 60 mm |
| Centre cut | yes |
| Cutting material | carbide |
| Coating | cupp - multi materia |
| Type | roughing |
| Angle of helix | 30 ° |
| Machining material | steel / stainless steel / cast iron / non-ferrous / hard |
Show UNSPSC/ECL@SS
£ 36.51 excl. VAT
/ Each
£ 43.81 incl. VAT
- Usually arrives within 14 working days
