Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
HSS solid millers
(841)
Solid carbide millers
(3,915)
Smooth-bore millers
(15)
Tool tip millers
(4,959)
Miller with tips
(362)
See Milling
< Back
Rubix Categories
Machining, Cutting & Drilling
Milling
Solid carbide millers
Solid carbide millers
Solid carbide miller
SANDVIK 2F342-1600-050-PDP2BM SC MILLING CM PLURA 2 8351784
SANDVIK 2F342-1600-050-PDP2BM SC MILLING CM PLURA 2 8351784
Solid carbide miller Sandvik Coromant
References
sandvik coromant:
2F342-1600-050-PD P2BM
rubix:
318A7224
manufacturer :
8351784
ean:
7323227193168
Product details
Technical specifications
Product details : SANDVIK 2F342-1600-050-PDP2BM SC MILLING CM PLURA 2 8351784
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
291.50
excl. VAT
/
Each
£
349.80
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
DORMER S804HB25.0 END MILL 25.00 MM 5983616
ROEBUCK CH48 VARI PITCH HOLE SAW 48MM
MITSUBCARB MPXLRBD0200R020N080 ENDMILL COATED MSTAR 90042827
CUTLINE 862817 4 VARI FLUT CARBID END MILL SHRT SER STR SHNK OZMAX MM
SANDVIK 1K223-1600-300-NH H10F DURA SOLID CARBIDE END MILL 8412614
WALTERPROT MC232.12.7W4D-WJ30ED SOLID CARB SHLDR/SLOT MILL 7092193
SANDVIK R216.34-06050-BC13P1630 SC MILLING CM PLURA 2 5743072
DORMER S52916.0 6706513
CUTLINE 862973 1MM 2FL CARBID BALLNOSE SLOTDRILL SHORT STR SHK OZMA
SANDVIK 2F342-1600-100-PDP2BM SC MILLING CM PLURA 2 8351785
SANDVIK 1K223-0500-NA H10F DURA SOLID CARBIDE END MILL 8386286
DORMER S802HA8.0 DRILL 8.00 MM 5983471
CUTLINE 893331 3MM BALL NOSE CARBIDE END MILL 2FLT CUPP WELDON
CUTLINE 832288 4VARI FLUT CARBID END MILL SPCL ALLOYS STR LONG REACH O
WALTERPROT MC232-05.0W2B-WJ30ED SOLID CARB SHLDR/SLOT MILL 7022534