4 vari flute carbide end mill - special alloys - straight long reach - ozmx coated
Diameter | 8 mm |
---|---|
Total length | 64 mm |
Length of cut | 21 mm |
Number of teeth | 4 |
Tail diameter | 8 mm |
Angle of helix | 35 ° |
Type of tail | Cylindrical |
Machining material | Titanium / Nickel |
Coating | OZMX |
Centre cut | Yes |
Sold out