Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
HSS solid millers
(841)
Solid carbide millers
(3,915)
Smooth-bore millers
(15)
Tool tip millers
(4,959)
Miller with tips
(362)
See Milling
< Back
Rubix Categories
Machining, Cutting & Drilling
Milling
Solid carbide millers
Solid carbide millers
Solid carbide miller
SANDVIK 2S342-1588-229CMBM2CM SC MILLING CM PLURA 2 8353000
SANDVIK 2S342-1588-229CMBM2CM SC MILLING CM PLURA 2 8353000
Solid carbide miller Sandvik Coromant
References
sandvik coromant:
2S342-1588-229CMB M2CM
rubix:
318A5466
manufacturer :
8353000
ean:
7323227199412
Product details
Technical specifications
Product details : SANDVIK 2S342-1588-229CMBM2CM SC MILLING CM PLURA 2 8353000
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
318.08
excl. VAT
/
Each
£
381.70
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
MITSUBCARB MPXLRBD0060R005N060 ENDMILL COATED MSTAR 90042804
SANDVIK 1K354-1600-300-XD 1730 DURA SOLID CARBIDE END MILL 8213536
SANDVIK 2P212-0060-PC1620 SC MILLING CM PLURA 2 6260063
DORMER S26216.0XR3.0 6706960
DORMER S52710.0 6706832
SANDVIK R216.24-20050GCL44P 1620 5847659
SANDVIK 2P342-2000-CMBM2CM SC MILLING CM PLURA 2 8352831
CUTLINE UK-OEMSC308 OEMSC308 8MM CARBIDE 3FL SLOT DRILL ALCRN
SANDVIK 2S220-1200-150-NC H10F 6260145
DORMER S6375.0 6706875
DORMER S76114.0 END MILL 14.00 MM 6707003
SANDVIK 2P210-1200-NCN20C SC MILLING CM PLURA 2 6260048
SANDVIK R216.22-03030AAJ03G 1610 PLURA SOLID CARBIDE END MILL 5743049
ROEBUCK CH41 VARI PITCH HOLE SAW 41MM
DOR S804HA 16.0MM 4FLT EX/SL SPECTRUM ALN CTD