Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
HSS solid millers
(841)
Solid carbide millers
(3,915)
Smooth-bore millers
(15)
Tool tip millers
(4,959)
Miller with tips
(362)
See Milling
< Back
Rubix Categories
Machining, Cutting & Drilling
Milling
Solid carbide millers
Solid carbide millers
Solid carbide miller
DORMER S6375.0 6706875
DORMER S6375.0 6706875
Solid carbide miller Dormer
References
dormer:
S6375.0
rubix:
376A4021
ean:
7320760684245
Technical specifications
Diameter
5
mm
Total length
50
mm
Length of cut
16
mm
See all Specifications
Product details
Technical specifications
Product details : DORMER S6375.0 6706875
Technical specifications
Attributes
Diameter
5
mm
Total length
50
mm
Length of cut
16
mm
Number of teeth
1
Tail diameter
5
mm
Type of tail
HA
Body material
Carbide
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
29.10
excl. VAT
/
Each
£
34.92
incl. VAT
Usually arrives within 14 working days
Select variants (8)
Add to cart
Create PDF from product
Check our products from related categories
SANDVIK 1P360-0318-XA1620 SC MILLING CM PLURA 1 7045762
CUTLINE 893179 D.6 R2.0 VARI CUT 39/42 CARB. END MILL - Z4 CUPP RADIUS
SANDVIK R216.24-10050FCK22P1620 SC MILLING CM PLURA 2 5742938
ROEBUCK LDXM040LS LDX TCT HOLE SAW 40MM LONG
SANDVIK 2P370-1588-PB1740 SC MILLING CM PLURA 2 6870036
SANDVIK R216.42-06030-AP06G1620 SC MILLING CM PLURA 2 5743393
SANDVIK 1B230-0700-XA 1630 END MILL 6259431
SANDVIK 1P360-1270-XA1620 SC MILLING CM PLURA 1 7045766
SANDVIK R216.54-08040RAL40G1620 SC MILLING CM PLURA 2 5743598
DORMER S94420.0 END MILL 20.00 MM 5982901
SANDVIK R216.42-00530-EC05G1700 SC MILLING CM PLURA 2 5963272
SANDVIK 1K337-2500-300-XD 1730 DURA SOLID CARBIDE END MILL 8213640
SANDVIK R216.34-20050-BC38P 1630 PLURA SOLID CARBIDE END MILL 5743444
SANDVIK 2F340-1000-100-SC1745 SC MILLING CM PLURA 2 7419166
DORMER S5253.0 6706809