Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Thread-cutters and accessories
(8,037)
Thread-cutting millers
(244)
Tool tip thread-cutting tools
(345)
Die-stocks and accessories
(779)
Combs
(177)
See Thread-cutting
< Back
Rubix Categories
Machining, Cutting & Drilling
Thread-cutting
Die-stocks and accessories
Round die-stocks
Standard round die-stock
GUHRING 00185 011.113 MACHINE TAPS 9001850111130
GUHRING 00185 011.113 MACHINE TAPS 9001850111130
Standard round die-stock Gühring
References
gühring:
185.11
rubix:
342A3475
ean:
4031093009256
Technical specifications
Cage diameter
30
mm
Cage thickness
11
mm
Body material
hss
Product details
Technical specifications
Product details : GUHRING 00185 011.113 MACHINE TAPS 9001850111130
Technical specifications
Attributes
Cage diameter
30
mm
Cage thickness
11
mm
Body material
hss
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
50.37
excl. VAT
/
Each
£
60.44
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
DORMER F100M16 GUN NOSED DIE M16 X 2.00 MM 5978262
DORMER F3307/16X1.5/16 ADJUSTABLE DIE 7/16 INCH X 20 5978836
DORMER F100M14 GUN NOSED DIE M14 X 2.00 MM 5978260
DORMER F3303/8X1.5/16 ADJUSTABLE DIE 3/8 INCH X 24 5978801
DORMER F1205/16 GUN NOSED DIE 5/16 INCH X 18 5977841
WALTERPROT 61000-M20X1 DIES 5079455
DOR HSS DIE PG7
CUTLINE 885663 HSS SPLIT DIE BSF 3/8 (1.5/16)
DORMER HSS DIE 1/4X1.1/2 F3301/4X1.1/2
CUTLINE 885664 HSS SPLIT DIE BSF 1/2 (1.1/2)
CUTLINE 885682 HSS SPLIT DIE UNC 1/2 (2)
CUTLINE 885695 HSS SPLIT DIE UNF 7/16 (1.5/16)
DOR HSS DIE M7
DORMER F310M16X1.0X1.1/2 F310 M16 X 1.00 DIE BS 1127:1950 5978584
"RIDGID 12558 DIE HEAD 2""BSPT"