Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Thread-cutters and accessories
(8,037)
Thread-cutting millers
(244)
Tool tip thread-cutting tools
(345)
Die-stocks and accessories
(779)
Combs
(177)
See Thread-cutting
< Back
Rubix Categories
Machining, Cutting & Drilling
Thread-cutting
Die-stocks and accessories
Round die-stocks
Standard round die-stock
WALTERPROT 61000-M20X1 DIES 5079455
WALTERPROT 61000-M20X1 DIES 5079455
Standard round die-stock Walter Prototyp
References
walter prototyp:
61000-M20X1
rubix:
357A4301
manufacturer :
5079455
ean:
4042446040123
Technical specifications
Cage diameter
45
mm
Thread
1
mm
Body material
HSS
See all Specifications
Product details
Technical specifications
Product details : WALTERPROT 61000-M20X1 DIES 5079455
Technical specifications
Attributes
Cage diameter
45
mm
Thread
1
mm
Body material
HSS
Diameter
20
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
198.33
excl. VAT
/
Each
£
238.00
incl. VAT
Usually arrives within 14 working days
Select variants (21)
Add to cart
Check our products from related categories
CUTLINE 885633 METRIC FINE SPLIT DIE M10 X 1.25 X 1 INCH O/D
WALTERPROT 62000-UNC3/4 DIES 5079576
DORMER HSS DIE 1/8 F1801/8
DORMER F1803/8 GUN NOSED DIE 3/8 INCH X 18 5977774
DORMER F3303/8X1.1/2 ADJUSTABLE DIE 3/8 INCH X 24 5978798
DORMER F100M3 GUN NOSED DIE M3 X 0.50 MM 5978307
VOELKEL-TS 9357G 15 1 M15X1 DIE SOLID 26458
WALTERPROT 60003-M2.5 DIES 5079280
DORMER HSS DIE NUT M36 X 1.5 F110M36X1.5
DORMER F100M5 GUN NOSED DIE M5 X 0.80 MM 5978678
WALTERPROT 62000-UNC1/4 DIES 5079573
DORMER F1801/4 GUN NOSED DIE 1/4 INCH X 18 5977760
DORMER F3201/4X1.5/16 ADJUSTABLE DIE 1/4 INCH X 20 5977993
DOR HSS DIE M27X1.5
CUTLINE 885678 HSS SPLIT DIE UNC 7/16 (1.5/16)