• Exclusive Brands
  • Bearing Finder
  • Find your branch
  • Solutions Hub
  • Machining, Cutting & Drilling(86,380)
  • Mechanical Power Transmission(110,915)
  • Fluid Transmission & Flow Technology(101,368)
  • Tools & Metrology(32,599)
  • Protection, Safety & Hygiene(55,402)
  • Equipment(10,030)
  • Fasteners, Adhesives & Tapes(17,638)
  • Maintenance & Repairs(5,506)
  • Welding(1,013)
  • New Products
  • Bore(2,591)
  • Milling(9,701)
  • Countersinking, chamfering, deburring(398)
  • Drilling(21,999)
  • Turning operation(22,564)
  • Sawing(552)
  • Thread-cutting(9,490)
  • Stamping, knurling, broaching, rolling, engraving(81)
  • Moulding equipment(17)
  • Lubrication for machining(54)
  • Semi-products(46)
  • Machine-tool accessories(6,048)
  • Electro-erosion equipment(31)
  • Abrasives(9,030)
See Machining, Cutting & Drilling
  • Thread-cutters and accessories(7,939)
  • Thread-cutting millers(238)
  • Tool tip thread-cutting tools(329)
  • Die-stocks and accessories(809)
  • Combs(175)
See Thread-cutting
< Back
Rubix Categories
Machining, Cutting & Drilling
Thread-cutting
Thread-cutters and accessories
Machine thread-cutters
Fluteless machine tap
SANDVIK T400-XM154IA-M5C125 COROTAP OPTIMIZED FOR VERSATILITY 8248278

SANDVIK T400-XM154IA-M5C125 COROTAP OPTIMIZED FOR VERSATILITY 8248278

Fluteless machine tap Sandvik Coromant

See technical information
References
Sandvik Coromant:T400-XM154IA-M5 C125
Rubix:317A8359
Manufacturer :8248278
EAN:7323226757293
brand logo
brand logo

Product details : SANDVIK T400-XM154IA-M5C125 COROTAP OPTIMIZED FOR VERSATILITY 8248278


Technical specifications


Attributes
Show UNSPSC/ECL@SS
£ 58.07 excl. VAT
/ Each
£ 69.68 incl. VAT
  • Usually arrives within 14 working days

Check our products from related categories

SANDVIK T400-XM150AF-10-32C125 COROTAP OPTIMIZED VERSATILITY 8248353SANDVIK T400-NM101AB-M12X150N1PC COROTAP 8405733SANDVIK T400-XM150DA-M8B125 COROTAP OPTIMIZED FOR VERSATILITY 8248411WALTER M20213-M6 TAPS HSS-E X PERT 6149654WALTER D7061100-M1.6 THREAD FORMERS HSS-E (TIX SELECTION) 5201783SANDVIK T400-XM101DA-M12B130 COROTAP OPTIMIZED FOR VERSATILITY 8248304SANDVIK T400-PM101DB-M12X150F125 COROTAP 7459637SANDVIK T400-PM101DA-M4F125 COROTAP 7459542SANDVIK T400-NM100AA-M10N1PC COROTAP 8405722DRAPER EXPERT 54634 4 FLUTED AUGER BIT SET 165MM 3PCSSANDVIK T400-XM112DA-M6B125 COROTAP OPTIMIZED FOR VERSATILITY 8248418WALTERPROT D7063700-M6 THREAD FORMERS HSS-E (TIX SELECTION) 5201825WALTER D7061100-M4 THREAD FORMERS HSS-E TIX SELECTION 5201788SANDVIK T400-XM100DA-M3B125 COROTAP OPTIMIZED FOR VERSATILITY 8248321SANDVIK T400-XM101DA-M16B125 COROTAP OPTIMIZED FOR VERSATILITY 8248306
Rubix

European Leader in MRO Supplies Distribution

Rubix Mobile App

Scan products for instant reordering

Get it on Google PlayDownload on theApp Store

Contact us


Mon-Fri: 8:30-17:00

Contact us

Find your branch

Find your local branch

Find your branch

Our Commitment

Top 2% Worldwide

Secure payments

About Rubix

  • About Us
  • Rubix Group
  • Careers
  • Our Branches
  • Contact Us
  • Rubix Solutions

Customer Support

  • Payment & Delivery
  • Trade Account
  • Refunds & Returns
  • FAQ's
  • Request login
  • Catalogues and brochures
  • Solutions Hub

Key Information

  • 2022/2023 Gender Pay Results 
  • ISO 9001:2015
  • ISO 14001:2015
  • ISO 45001:2018
  • Sustainability Reports
  • GHG Emissions

Policies

  • Code of Conduct & Ethics
  • Whistleblowing Policy
  • Health & Safety Policy
  • Quality Policy
  • Environmental Policy
  • Pension Scheme Documents

© COPYRIGHT 2026 - RUBIX GROUP | TERMS AND CONDITIONS | Privacy policy |  Modern Slavery  | COOKIE POLICY | Cookies Management
product sitemap | category sitemap | Sitemap paginated categories | Content pages sitemap