References
Walter Prototyp:M20213-M6
Rubix:276A4124
Manufacturer :6149654
EAN:4042446229009

Product details : WALTER M20213-M6 TAPS HSS-E X PERT 6149654
Strengths
•Straight flute
X∙pert M HSS-E through hole tap
X∙pert M HSS-E through hole tap
Technical specifications
Attributes
| Thread | 1 mm |
|---|---|
| Total length | 80 mm |
| Square drive adapter | 6 mm |
Show UNSPSC/ECL@SS
£ 41.71 excl. VAT
/ Each
£ 50.05 incl. VAT
- Usually arrives within 14 working days