Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Thread-cutters and accessories
(8,037)
Thread-cutting millers
(244)
Tool tip thread-cutting tools
(345)
Die-stocks and accessories
(779)
Combs
(177)
See Thread-cutting
< Back
Rubix Categories
Machining, Cutting & Drilling
Thread-cutting
Thread-cutters and accessories
Machine thread-cutters
Machine thread-cutter
SANDVIK T300-XM100DA-M4B125 COROTAP OPTIMIZED FOR VERSATILITY 8248827
SANDVIK T300-XM100DA-M4B125 COROTAP OPTIMIZED FOR VERSATILITY 8248827
Machine thread-cutter Sandvik Coromant
References
sandvik coromant:
T300-XM100DA-M4 B125
rubix:
318A6671
manufacturer :
8248827
ean:
7323226762785
Technical specifications
Type
Metric blind bores
With cooling spray
No
Product details
Technical specifications
Product details : SANDVIK T300-XM100DA-M4B125 COROTAP OPTIMIZED FOR VERSATILITY 8248827
Technical specifications
Attributes
Type
Metric blind bores
With cooling spray
No
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
19.83
excl. VAT
/
Each
£
23.80
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
WALTER M20513-M2 TAPS HSS-E X PERT 6149733
WALTERPROT E2136406-M10X1.25 HAND- AND MACHINE TAPS HSS/-E 5603157
WALTER M2051305-M10 TAPS HSS-E X PERT 6149762
DORMER EX10M14X1.0 TAP M14 X 1.00 MM 5973621
WALTERPROT 7056770-M18 HAND-/MACHINE TAPS HSS/-E TIX SELECT. 5200769
DORMER E290M24X1.5 TAP M24 X 1.50 MM 5975949
DOR HSS TAP M42X3.0NO3
SANDVIK T300-MM101JA-M16B145 COROTAP 8248789
WALTERPROT P20340-M6 TAPS HSS-E X PERT 6149199
CUTLINE 885546 HSS TAP M16.0 SPIRAL FLUTE
WALTER P20509-M10 TAPS HSS-E X PERT 6244450
DORMER E504M4NO3 E504 M4 X 0.70 MM STRAIGHT FLUTE TAP 5976842
WALTER 243612-RP1/4 HAND- AND MACHINE TAPS HSS/-E 5078849
DORMER HSS TAP 1/2BLUE E5331/2BLUE
DOR HSS TAP M20X1.0NO3