Machine Tap
Total length | 100 mm |
---|---|
Body material | hss-e |
Type | british through-bores |
Total length | 100 mm |
---|---|
Body material | hss-e |
Type | british through-bores |
With cooling spray | no |
Direction of threading | right |
Drilling diameter | 13.157 mm |
Tail diameter | 11 mm |
Square drive adapter | 9 mm |
Coating | uncoated |
Threading (inch) | rp |
No. of threads per inch | 11.5 |
Usually arrives within 14 working days