• Exclusive Brands
  • Bearing Finder
  • Find your branch
  • Machining, Cutting & Drilling(86,512)
  • Mechanical Power Transmission(110,959)
  • Fluid Transmission & Flow Technology(101,382)
  • Tools & Metrology(32,726)
  • Protection, Safety & Hygiene(55,421)
  • Equipment(10,040)
  • Fasteners, Adhesives & Tapes(17,641)
  • Maintenance & Repairs(5,512)
  • Welding(1,015)
  • New Products
  • Bore(2,591)
  • Milling(9,702)
  • Countersinking, chamfering, deburring(399)
  • Drilling(22,091)
  • Turning operation(22,581)
  • Sawing(552)
  • Thread-cutting(9,491)
  • Stamping, knurling, broaching, rolling, engraving(77)
  • Moulding equipment(17)
  • Lubrication for machining(54)
  • Semi-products(47)
  • Machine-tool accessories(6,060)
  • Electro-erosion equipment(31)
  • Abrasives(9,021)
See Machining, Cutting & Drilling
  • External tools(4,815)
  • Internal tools(1,107)
  • Turning tool tips(16,636)
  • Turning tools(23)
See Turning operation
< Back
Rubix Categories
Machining, Cutting & Drilling
Turning operation
External tools
Cutting tools
Blade
SANDVIK QD-RR1D18C21D2 6827203

SANDVIK QD-RR1D18C21D2 6827203

Blade Sandvik Coromant

See technical information
References
Sandvik Coromant:QD-RR1D18C21D2
Rubix:288A4049
Manufacturer :6827203
EAN:7323220077632
brand logo
brand logo

Product details : SANDVIK QD-RR1D18C21D2 6827203


Technical specifications


Attributes
Show UNSPSC/ECL@SS
£ 251.60 excl. VAT
/ Each
£ 301.92 incl. VAT
  • Usually arrives within 14 working days

Check our products from related categories

BAHCO 92-205-3P OSC SAW BLADE BIM WOOD JT 35SANDVIK QD-NN1G45C21AY1 COROCUT Q-CUT BLADES/ADAPTER 8444073SANDVIK C2R-BR25-LK25DF1 COROCUT Q-CUT BLADES/ADAPTER 8446722DRAPER 70476 OMT BIM CUT BLADE - 34MM 5PCSDRAPER 81722 5PC J/S BLADE SET T119BDRAPER 70480 OMT MIXED BLADE SET - 8PCSSANDVIK RF123R120-93B1 COROCUT Q-CUT BLADES/ADAPTER 5954913DRAPER 24738 XP1000 PLAIN BLADE 4.0 X 100MMDRAPER 99794 115MM DIAMOND BLADE TWIN PACKLF123E2525B1-SVIK COROCUT SINGLE EBAHCO 92-229-1P OSC SAW BLADE BIM WOOD JT 65SANDVIK QD-NR2C13C21D COROCUT Q-CUT BLADES/ADAPTER 6427717SANDVIK QD-LL1E26C25A COROCUT Q-CUT BLADES/ADAPTER 6397263DRAPER 41936 SPARE BLADES FOR 41934 PACK OF 5SANDVIK QD-RFE20C1616D-Y1 SOLID BORINGBAR ADAP 8444086
Rubix

European Leader in MRO Supplies Distribution

Rubix Mobile App

Scan products for instant reordering

Get it on Google PlayDownload on theApp Store

Contact us


Mon-Fri: 8:30-17:00

Contact us

Find your branch

Find your local branch

Find your branch

Our Commitment

Top 2% Worldwide

Secure payments

About Rubix

  • About Us
  • Rubix Group
  • Careers
  • Our Branches
  • Contact Us
  • Rubix Solutions

Customer Support

  • Payment & Delivery
  • Trade Account
  • Refunds & Returns
  • FAQ's
  • Request login
  • Catalogues and brochures
  • Articles

Key Information

  • 2022/2023 Gender Pay Results 
  • ISO 9001:2015
  • ISO 14001:2015
  • ISO 45001:2018
  • Sustainability Reports
  • GHG Emissions

Policies

  • Code of Conduct & Ethics
  • Whistleblowing Policy
  • Health & Safety Policy
  • Quality Policy
  • Environmental Policy
  • Pension Scheme Documents

© COPYRIGHT 2026 - RUBIX GROUP | TERMS AND CONDITIONS | Privacy policy |  Modern Slavery  | COOKIE POLICY | Cookies Management
product sitemap | category sitemap | Sitemap paginated categories | Content pages sitemap