Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
External tools
(4,776)
Internal tools
(1,155)
Turning tool tips
(19,721)
Turning tools
(10)
See Turning operation
< Back
Rubix Categories
Machining, Cutting & Drilling
Turning operation
External tools
Copying tools
Tool holder
SANDVIK QS-SRDCL-252520-08XC TURNING TOOL HOLDER BORING BAR 7960746
SANDVIK QS-SRDCL-252520-08XC TURNING TOOL HOLDER BORING BAR 7960746
Tool holder Sandvik Coromant
References
sandvik coromant:
QS-SRDCL-252520-08XC
rubix:
318A6808
manufacturer :
7960746
ean:
7323225520461
Product details
Technical specifications
Product details : SANDVIK QS-SRDCL-252520-08XC TURNING TOOL HOLDER BORING BAR 7960746
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
362.60
excl. VAT
/
Each
£
435.12
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
CTGNR2525M16ID-SVIK CERAMIC TOOLHO
SANDVIK TR-V13VBN 2525M TR SHANK TOOL FOR TURNING 5755405
DDNNN2020K11-SVIK COROTURN RIGID C
SANDVIK PVJNL 2020K 16HP 6188479
DSSNL2525M15-SVIK SQUARE SHANK T-M
DDJNR1616H11-SVIK COROTURN RIGID C
SANDVIK QS-SRDCR-252528-12XC TURNING TOOL HOLDER BORING BAR 7960755
CTFPL1616H11-SVIK T-MAX TOOLHOLDER
SANDVIK DCLNR164C CONCEPT HOLDERS FOR INSERT/ADAPTER 5730807
SANDVIK DTGNR164D CONCEPT HOLDERS FOR INSERT/ADAPTER 5733059
570SDUPR2007-SVIK COROTURN 111 CUT
SANDVIK TR-V13VBN 1616K-S 5755399
SANDVIK DSDNN164D CONCEPT HOLDERS FOR INSERT/ADAPTER 5731387
DCKNL2525M12-SVIK RIGID CLAMP TOOL
SANDVIK PCLNL 2525M 16 P SHANK TOOL FOR TURNING 5738234