• Exclusive Brands
  • Bearing Finder
  • Machining, Cutting & Drilling(88,596)
  • Mechanical Power Transmission(98,924)
  • Fluid Transmission & Flow Technology(103,519)
  • Tools & Metrology(26,450)
  • Protection, Safety & Hygiene(57,436)
  • Equipment(10,385)
  • Fasteners, Adhesives & Tapes(19,089)
  • Maintenance & Repairs(5,071)
  • Welding(961)
  • New Products
  • Bore(2,621)
  • Milling(10,097)
  • Countersinking, chamfering, deburring(460)
  • Drilling(22,517)
  • Turning operation(25,662)
  • Sawing(542)
  • Thread-cutting(9,582)
  • Stamping, knurling, broaching, rolling, engraving(112)
  • Moulding equipment(16)
  • Lubrication for machining(27)
  • Semi-products(67)
  • Machine-tool accessories(6,109)
  • Electro-erosion equipment(33)
  • Abrasives(6,357)
See Machining, Cutting & Drilling
  • Saw millers(421)
  • Blades(121)
See Sawing
< Back
Rubix Categories
Machining, Cutting & Drilling
Sawing
Saw millers
Saw millers
Circular saw blade
SANDVIK L331.52C-100S32FM MILLCUTTER SIDE&FACEMILLS 7843374

SANDVIK L331.52C-100S32FM MILLCUTTER SIDE&FACEMILLS 7843374


Circular saw blade Sandvik Coromant

References
sandvik coromant:L331.52C-100S32FM
rubix:317A4781
manufacturer :7843374
ean:7323224953086
brand logo
brand logo

Product details
Technical specifications

Product details : SANDVIK L331.52C-100S32FM MILLCUTTER SIDE&FACEMILLS 7843374


Technical specifications


Attributes
No attributes to display for this product
£ 1,672.40 excl. VAT
/ Each
£ 2,006.88 incl. VAT
  • Usually arrives within 14 working days

Check our products from related categories

DORMER HSS CUTTER 160.0X2.5 D747160.0X2.5SANDVIK N331.32C-160S40CM MILLCUTTER SIDE&FACEMILLS 7295363SANDVIK R331.32C-100A40EM MILLCUTTER SIDE&FACEMILLS 7424658SANDVIK L331.52C-100S32KM MILLCUTTER SIDE&FACEMILLS 7843375SANDVIK L331.52C-152T38KM MILLCUTTER SIDE&FACEMILLS 7843379DORMER D74763.0X3.0 SLITTING SAW 63.0 MM X 3.0 MM 5985880SANDVIK QD-KC125X32-M MILLCUTTER SIDE&FACEMILLS 6657536SANDVIK R331.32C-125Q32DM DISC MILLING CUTTER 0125MM X 8MMDORMER HSS CUTTER 50.0X2.0 D74750.0X2.0SANDVIK R331.52C-100Q27FMR MILLCUTTER SIDE&FACEMILLS 7843398SANDVIK R331.52C-127R32FML MILLCUTTER SIDE&FACEMILLS 7843414DOR HSS CUTTER 100.0X1.6SANDVIK AQD-K-254Y38-M MILLCUTTER SIDE&FACEMILLS 6657565SANDVIK N331.32C-101T32FM MILLCUTTER SIDE&FACEMILLS 7295435SANDVIK R331.32C-127Q32EMQ MILLCUTTER SIDE&FACEMILLS 7370459

About Rubix

  • Rubix Group
  • Careers
  • Our Branches
  • Contact Us
  • Rubix Solutions

Customer Support

  • Payment & Delivery
  • Trade Account
  • Refunds & Returns
  • FAQ's
  • Request login
  • Catalogues and brochures
  • Case Studies
  • Latest News

Key Information

  • 2022/2023 Gender Pay Results 
  • ISO 9001:2015
  • ISO 14001:2015
  • ISO 45001:2018
  • EcoVadis Gold
  • ESG Report
  • TCFD Report
  • CDP Report
  • Sustainability
  • GHG Emissions

Policies

  • Code of Conduct & Ethics
  • Modern Slavery
  • Terms & Conditions of Sale
  • Terms & Conditions of Purchase
  • Privacy Policy
  • Health & Safety Policy
  • Quality Policy
  • Environmental Policy
  • Statement of Investment Principles
  • Implementation Statement

© COPYRIGHT 2025 - RUBIX GROUP | TERMS AND CONDITIONS | Privacy policy |  Modern Slavery  | COOKIE POLICY | Cookies Management
product sitemap | category sitemap | Sitemap paginated categories