Pneumatic shears CP (Chicago Pneumatic)
Cutting capacity | 1.1 mm |
---|---|
Weight | 0.86 kg |
Air consumption | 438,76 l/min |
Logistics dimensions (L x W x H) | 280x145x55 mm |
---|---|
Logistic Weight | 1315 g |
Packaged dimensions (D x W x H) | 280x145x55 mm |
Package weight | 1315 g |
Cutting capacity | 1.1 mm |
Weight | 0.86 kg |
Air consumption | 438,76 l/min |
Usually arrives within 14 working days