Pneumatic nibbler CP (Chicago Pneumatic)
Weight | 2.33 kg |
---|---|
Air consumption | 480 l/min |
Logistics dimensions (L x W x H) | 220x115x50 mm |
---|---|
Logistic Weight | 1240 g |
Packaged dimensions (D x W x H) | 220x115x50 mm |
Package weight | 1240 g |
Weight | 2.33 kg |
Air consumption | 480 l/min |
Usually arrives within 14 working days