DICHTOMATK 67016563 FREUDENBERG SEAL
Scraper Freudenberg Sealing Technologies
See technical informationReferences
Freudenberg Sealing Technologies:16563
Rubix:252A5989
Manufacturer :16563

Product details : DICHTOMATK 67016563 FREUDENBERG SEAL
Technical specifications
Attributes
| Logistic Weight | 13 g |
|---|---|
| Inner diameter | 40 mm |
| Outer diameter | 50 mm |
| Height | 10 mm |
Show UNSPSC/ECL@SS
£ 2.21 excl. VAT
/ Each
£ 2.65 incl. VAT
- Usually arrives within 14 working days
