References
Dichtomatik:49433681
Rubix:252A0182
Manufacturer :49433681

Product details : DICHTOMATK 49433681 FREUDENBERG SEAL
The AM 45 is a single-acting wiper. Because it is pressed against the rod, dirt is wiped from the surface by the action of the rod as it is retracts. On the outer diameter, a metal caged ring is vulcanised onto the elastomer body.
Technical specifications
Attributes
| Logistic Weight | 6 g |
|---|---|
| Inner diameter | 30 mm |
| Outer diameter | 40 mm |
| Height | 7 mm |
Show UNSPSC/ECL@SS
£ 1.07 excl. VAT
/ Each
£ 1.28 incl. VAT
- Usually arrives within 14 working days
