References
Dichtomatik:67180335
Rubix:252A0162
Manufacturer :67180335

Product details : DICHTOMATK 49432189 FREUDENBERG SEAL
The AM 43 gasket is a single effect scraper gasket. Its contact pressure on the cylinder stem removes impurities during the re-entry movement. A metal frame is vulcanized on the outer diameter of the elastomer body.
Technical specifications
Attributes
| Logistic Weight | 5 g |
|---|---|
| Inner diameter | 20 mm |
| Outer diameter | 30 mm |
| Height | 6 mm |
Show UNSPSC/ECL@SS
£ 1.20 excl. VAT
/ Each
£ 1.44 incl. VAT
- Usually arrives within 14 working days
