References
Dormer:J22010.0X1.5
Rubix:376A2617
EAN:7320760688915



Product details : DORMER J22010.0X1.5 6821313
VHM thread mill for metric fine threads 10° spiralized Alcrona-Pro coated for steel <1620 N/mm². Cast iron. Titanium and titanium alloys. Copper and aluminium alloys and synthetic materials.
Applications
• Free-cutting steel / mild steel (<120 HB <400 N/mm²)
• Structural steel / case-hardening steel (<200 HB <700 N/mm²)
• Carbon steel (<250 HB <850 N/mm²)
• Alloy steel (<250 HB <850 N/mm²)
• Alloy steel hardened and tempered (>250<350 HB >850<1200 N/mm²)
• Alloy steel hardened and tempered (>350 HB >1200<1620 N/mm²)
• Cast iron lamellar (<150 HB >500 N/mm²)
• Cast iron lamellar (>150<300 HB >500<1000 N/mm²)
• Nodular cast iron / malleable cast iron (<200 HB <700 N/mm²)
• Nodular cast iron / malleable cast iron (>200<300 HB >700<1000 N/mm²)
• Unalloyed titanium (<200 HB <700 N/mm²)
• Alloyed titanium (<270 HB <900 N/mm²)
• Alloyed titanium (>270<350 HB >900<1250 N/mm²)
• Copper (<100 HB <350 N/mm²)
• Beta brass / bronze (<200 HB <700 N/mm²)
• Alpha brass (<200 HB <700 N/mm²)
• Extra-strong bronze (<470 HB <1500 N/mm²)
• Aluminium-magnesium unalloyed (<100 HB <350 N/mm²)
• Aluminium alloyed with silicon 0.5% (<150 HB <500 N/mm²)
• Aluminium alloyed (Silicon >0.5% <10%) (<120 HB <400 N/mm²)
• Aluminium alloyed (Silicon >10%), whisker-reinforced aluminium alloys / magnesium alloys (<120 HB <400 N/mm²)
• Thermoplastics
• Duroplastics
• Reinforced plastic materials
• Structural steel / case-hardening steel (<200 HB <700 N/mm²)
• Carbon steel (<250 HB <850 N/mm²)
• Alloy steel (<250 HB <850 N/mm²)
• Alloy steel hardened and tempered (>250<350 HB >850<1200 N/mm²)
• Alloy steel hardened and tempered (>350 HB >1200<1620 N/mm²)
• Cast iron lamellar (<150 HB >500 N/mm²)
• Cast iron lamellar (>150<300 HB >500<1000 N/mm²)
• Nodular cast iron / malleable cast iron (<200 HB <700 N/mm²)
• Nodular cast iron / malleable cast iron (>200<300 HB >700<1000 N/mm²)
• Unalloyed titanium (<200 HB <700 N/mm²)
• Alloyed titanium (<270 HB <900 N/mm²)
• Alloyed titanium (>270<350 HB >900<1250 N/mm²)
• Copper (<100 HB <350 N/mm²)
• Beta brass / bronze (<200 HB <700 N/mm²)
• Alpha brass (<200 HB <700 N/mm²)
• Extra-strong bronze (<470 HB <1500 N/mm²)
• Aluminium-magnesium unalloyed (<100 HB <350 N/mm²)
• Aluminium alloyed with silicon 0.5% (<150 HB <500 N/mm²)
• Aluminium alloyed (Silicon >0.5% <10%) (<120 HB <400 N/mm²)
• Aluminium alloyed (Silicon >10%), whisker-reinforced aluminium alloys / magnesium alloys (<120 HB <400 N/mm²)
• Thermoplastics
• Duroplastics
• Reinforced plastic materials
Technical specifications
Attributes
| Diameter | 10 mm |
|---|---|
| Thread | 1.5 mm |
| Length of cut | 20 mm |
| Total length | 72 mm |
| Tail diameter | 10 mm |
| Material | solid carbide |
| Number of teeth | 4 |
| Coating | alcrona pro |
Show UNSPSC/ECL@SS
£ 228.27 excl. VAT
/ Each
£ 273.92 incl. VAT
- Usually arrives within 14 working days
