Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Welding and cutting generators
(436)
Welding & Cutting
(277)
Support metals
(191)
Resistance welding
(1)
Air treatment
(1)
Soldering
(53)
See Welding
Plasma generators
(20)
TIG generators
(229)
mma generators
(4)
MIG/MAG generators
(129)
Electrical welding equipment
(54)
See Welding and cutting generators
< Back
Rubix Categories
Welding
Welding and cutting generators
Plasma generators
Plasma torch consumables
Spray nozzles
ESAB 50-70AMP PLASMA NOZZ 0558000363
ESAB 50-70AMP PLASMA NOZZ 0558000363
Spray nozzles Esab
References
esab:
0558000363
rubix:
113A9990
ean:
0662067006458
Product details
Technical specifications
Product details : ESAB 50-70AMP PLASMA NOZZ 0558000363
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
13.91
excl. VAT
/
Each
£
16.69
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
ESAB 9-8252 TIP 60A DRAG
ESAB 9-8210 TORCH TIP STANDOFF 60A
GISS 880815 PLASMA COUSUMABLES 35A
MUREX 0701408655-SINGLE M6 GAS DIFFUSER
GISS 880816 PLASMA COUSUMABLES 70A
ESAB 558000506 SWIRL BAFFLE 20464
GISS 863333 CONSUMABLE BOX FOR PLASMA TORCH
ESAB 9-8252 TIP 60A DRAG
ESAB HEATSHIELD (PT81/27) 0558000486
ESAB 9-8215 TORCH ELECTRODE
ESAB 9-8210 TORCH TIP STANDOFF 60A
ESAB 558000509 HEAT SHIELD CE PT31XL PT31XLPC
ESAB 9-8214 TORCH XL
MUREX GAS DIFFUSER MXA40/MXW50 0701412563-SINGLE
ESAB BAFFLE SWIRL 0558000365