Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Welding and cutting generators
(436)
Welding & Cutting
(278)
Support metals
(191)
Resistance welding
(1)
Air treatment
(1)
Soldering
(53)
See Welding
Plasma generators
(20)
TIG generators
(229)
mma generators
(4)
MIG/MAG generators
(129)
Electrical welding equipment
(54)
See Welding and cutting generators
< Back
Rubix Categories
Welding
Welding and cutting generators
Plasma generators
Plasma torch consumables
Electrodes
ESAB 9-8214 TORCH XL
ESAB 9-8214 TORCH XL
Electrodes Esab
References
esab:
9-8214
rubix:
222A1363
Product details
Technical specifications
Product details : ESAB 9-8214 TORCH XL
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
29.11
excl. VAT
/
Each
£
34.93
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
ESAB 9-8215 TORCH ELECTRODE
ESAB 558000509 HEAT SHIELD CE PT31XL PT31XLPC
ESAB 9-8215 TORCH ELECTRODE
ESAB BAFFLE SWIRL 0558000365
GISS 880816 PLASMA COUSUMABLES 70A
GISS 880815 PLASMA COUSUMABLES 35A
MUREX GAS DIFFUSER MXA40/MXW50 0701412563-SINGLE
0558000510(1414229) SEAT
ESAB 50-70AMP PLASMA NOZZ 0558000363
ESAB 9-8252 TIP 60A DRAG
MUREX 0701408655-SINGLE M6 GAS DIFFUSER
ESAB 558000506 SWIRL BAFFLE 20464
ESAB HEATSHIELD (PT81/27) 0558000486
GISS 863333 CONSUMABLE BOX FOR PLASMA TORCH
ESAB 9-8210 TORCH TIP STANDOFF 60A