Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Welding and cutting generators
(436)
Welding & Cutting
(278)
Support metals
(191)
Resistance welding
(1)
Air treatment
(1)
Soldering
(53)
See Welding
Plasma generators
(20)
TIG generators
(229)
mma generators
(4)
MIG/MAG generators
(129)
Electrical welding equipment
(54)
See Welding and cutting generators
< Back
Rubix Categories
Welding
Welding and cutting generators
Plasma generators
Plasma torch consumables
Plasma accessories box
ESAB 558000509 HEAT SHIELD CE PT31XL PT31XLPC
ESAB 558000509 HEAT SHIELD CE PT31XL PT31XLPC
Plasma accessories box Esab
References
esab:
0558000509
rubix:
80989801
ean:
0662067074129
Product details
Technical specifications
Product details : ESAB 558000509 HEAT SHIELD CE PT31XL PT31XLPC
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
50.28
excl. VAT
/
Each
£
60.34
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
GISS 880816 PLASMA COUSUMABLES 70A
GISS 863333 CONSUMABLE BOX FOR PLASMA TORCH
ESAB HEATSHIELD (PT81/27) 0558000486
GISS 880815 PLASMA COUSUMABLES 35A
0558000510(1414229) SEAT
MUREX 0701408655-SINGLE M6 GAS DIFFUSER
ESAB 9-8210 TORCH TIP STANDOFF 60A
ESAB 9-8214 TORCH XL
ESAB 9-8252 TIP 60A DRAG
GISS 880816 PLASMA COUSUMABLES 70A
GISS 863333 CONSUMABLE BOX FOR PLASMA TORCH
ESAB HEATSHIELD (PT81/27) 0558000486
GISS 880815 PLASMA COUSUMABLES 35A
ESAB 50-70AMP PLASMA NOZZ 0558000363
ESAB 558000506 SWIRL BAFFLE 20464