• Exclusive Brands
  • Bearing Finder
  • Find your branch
  • Solutions Hub
  • Machining, Cutting & Drilling(86,405)
  • Mechanical Power Transmission(110,878)
  • Fluid Transmission & Flow Technology(101,372)
  • Tools & Metrology(33,144)
  • Protection, Safety & Hygiene(55,554)
  • Equipment(10,027)
  • Fasteners, Adhesives & Tapes(17,694)
  • Maintenance & Repairs(5,542)
  • Welding(1,007)
  • New Products
  • Welding and cutting generators(532)
  • Welding & Cutting(264)
  • Support metals(174)
  • Resistance welding(1)
  • Plasma welding(1)
  • Air treatment(1)
  • Soldering(28)
See Welding
  • Support metals(174)
See Support metals
  1. Rubix Categories
  2. Welding
  3. Support metals
  4. Support metals
  5. Support metals
  6. Electrode - Filler metals
  7. ESAB 8350323030 3.2MM OK8350 10.8KG

ESAB 8350323030 3.2MM OK8350 10.8KG

Electrode - Filler metals Esab

See technical information

References

Esab:8350323030
Rubix:80989716
EAN:7330129229215
brand logo
brand logo

Product details : ESAB 8350323030 3.2MM OK8350 10.8KG


Technical specifications


Attributes
Length350 mm
Number of electrodes86
Show UNSPSC/ECL@SS
£ 300.79 excl. VAT
/ Each
£ 360.95 incl. VAT
  • Usually arrives within 14 working days

Check our products from related categories

SPARTEX 855147 FILLER METALS TIG DIAMETER MM 1,6 PK60SPARTEX 855151 FILLER METALS TIG 1,6 330 MM LONG 316L S STEEL PK60SPARTEX 853716 UNI STEEL ELECTRODE TYPE RUTILE DIM 3.2 X 350 CASE 34MUREX 6512202030 ELECTRODES NICREX E316L 2.0 X 300 PKT3.2X350MM FSAR-MOR OK46.00 WELDING RODS (567 PER CARTON)WELDABILIT RO351601 ROD TIG 1.6MM X 1KG 312LESAB 92.58 2.5X300 4.2KG 92582520L0SPARTEX 853734 HARD FACING ELECTRODE DIM 3.2 X 350 CASE 59WELDABILIT RO211625 ROD TIG 1.6MM X 2.5KG 316LWELDABILIT RA162450 ROD TIG A18 2.4MM X 5KGSPARTEX 855152 FILLER METALS TIG 2,0 330 MM LONG 316L S STEEL PK40SPARTEX 855149 FILLER METALS TIG 1,6 330 MM LONG 308L S STEEL PK60ESAB 63343220L0 3.2MM OK63.34 4.2KGSPARTEX 853729 HIGH SAFETY ELECTRODE REPAIR DIM 3.2 X 350 CASE 29SPARTEX 856142 RUTILE STEEL ASPECT ELECTRODE 2,5 X 350 CASE 53
Rubix

European Leader in MRO Supplies Distribution

Rubix Mobile App

Scan products for instant reordering

Get it on Google PlayDownload on theApp Store

Contact us


Mon-Fri: 8:30-17:00

Contact us

Find your branch

Find your local branch

Find your branch

Our Commitment

Top 2% Worldwide

Secure payments

About Rubix

  • About Us
  • Rubix Group
  • Careers
  • Our Branches
  • Contact Us
  • Rubix Solutions

Customer Support

  • Payment & Delivery
  • Trade Account
  • Refunds & Returns
  • FAQ's
  • Request login
  • Catalogues and brochures
  • Solutions Hub

Key Information

  • 2022/2023 Gender Pay Results 
  • ISO 9001:2015
  • ISO 14001:2015
  • ISO 45001:2018
  • Sustainability Reports
  • GHG Emissions

Policies

  • Code of Conduct & Ethics
  • Whistleblowing Policy
  • Health & Safety Policy
  • Quality Policy
  • Environmental Policy
  • Pension Scheme Documents

© COPYRIGHT 2026 - RUBIX GROUP | TERMS AND CONDITIONS | Privacy policy |  Modern Slavery  | COOKIE POLICY | Cookies Management
product sitemap | category sitemap | Sitemap paginated categories | Content pages sitemap