GISS 855151 FILLER METALS TIG 1,6 330 MM LONG 316L S STEEL PK60
Tig filling metals
See technical informationReferences
Spartex:855151
Rubix:217A2377
EAN:3660338106279


Technical specifications
| Diameter | 1.6 mm |
|---|---|
| Packaging | 0.33 kg |
| Standard | EN 12072 ? W19.12.3 L / DIN 8556 ? X2CRNIMO19.12 / AWS A5.9 ? ER316L |
Product details : GISS 855151 FILLER METALS TIG 1,6 330 MM LONG 316L S STEEL PK60
Filling Metal for TIG welding
.
Steel: For welding TIG steel in D.C. .
Classification: AWS 5.18 – ER70S-6 .
EN 636-A – W 46 4 W3Si1 .
Stainless Steel (308): For stainless steel TIG welding in continuous current (food environment, organic acid...) .
Classification: EN 12072 – W19.9L .
DIN 8556 – X2CrNi9.9 .
AWS A5.9 – ER308L .
Stainless Steel (316L): For stainless steel TIG welding in continuous current (corrosive medium, acid, chlorine ...) .
Classification: EN 12072 – W19.12.3 L .
DIN 8556 – X2CrNiMo19.12 .
AWS A5.9 – ER316L
Steel: For welding TIG steel in D.C. .
Classification: AWS 5.18 – ER70S-6 .
EN 636-A – W 46 4 W3Si1 .
Stainless Steel (308): For stainless steel TIG welding in continuous current (food environment, organic acid...) .
Classification: EN 12072 – W19.9L .
DIN 8556 – X2CrNi9.9 .
AWS A5.9 – ER308L .
Stainless Steel (316L): For stainless steel TIG welding in continuous current (corrosive medium, acid, chlorine ...) .
Classification: EN 12072 – W19.12.3 L .
DIN 8556 – X2CrNiMo19.12 .
AWS A5.9 – ER316L
Technical specifications
Attributes
| Diameter | 1.6 mm |
|---|---|
| Packaging | 0.33 kg |
| Standard | EN 12072 ? W19.12.3 L / DIN 8556 ? X2CRNIMO19.12 / AWS A5.9 ? ER316L |
| Length | 330 mm |
| Number of electrodes | 60 |
Show UNSPSC/ECL@SS
£ 13.93 excl. VAT
/ Each
£ 16.72 incl. VAT
- Usually arrives within 14 working days