References
Esab:63343220L0
Rubix:80989743
EAN:7330129234745

Product details : ESAB 63343220L0 3.2MM OK63.34 4.2KG
OK 63.34 is a stainless electrode of the 19Cr12Ni2.8Mo type, designed for the vertical-down welding of steels of similar composition.
OK 63.34 produces beads with a very good finish and a smooth transition to the joint edges. The slag volume is fairly small and is easy to manipulate and easy to remove.
OK 63.34 produces beads with a very good finish and a smooth transition to the joint edges. The slag volume is fairly small and is easy to manipulate and easy to remove.
Technical specifications
Attributes
| Diameter | 3.2 mm |
|---|---|
| Packaging | 4.2 kg |
| Standard | EN ISO 3581-A |
| Length | 300 mm |
Show UNSPSC/ECL@SS
£ 311.13 excl. VAT
/ Each
£ 373.36 incl. VAT
- Usually arrives within 14 working days
