References
Murex:6512202030
Rubix:093242

Product details : MUREX 6512202030 ELECTRODES NICREX E316L 2.0 X 300 PKT
Stainless steel electrode with extra low carbon content for welding steels of the 18Cr 12Ni 2.8Mo-type. Also suitable for welding stabilized steels of similar composition except when full creep resistance of the base material is to be matched.
Technical specifications
Attributes
| Diameter | 2 mm |
|---|---|
| Standard | CE;EN 13479;EN ISO 3581-A |
| Length | 300 mm |
Show UNSPSC/ECL@SS
£ 771.22 excl. VAT
/ Each
£ 925.46 incl. VAT
- Usually arrives within 14 working days
