WELDABILIT RA162450 ROD TIG A18 2.4MM X 5KG
Weldability-Sif TIG Rods
See technical informationSee documentsReferences
Weldability-sif:RA162450
Rubix:8028800
Documents
Product details : WELDABILIT RA162450 ROD TIG A18 2.4MM X 5KG
Copper coated deoxidised steel rod for TIG welding unalloyed and low alloyed steels. Typical applications include general constructions, shipbuilding, bridges and tanks. To be used in combination with thoriated tungsten, thorium-free cerium, or lanthanum electrodes.
Technical specifications
Attributes
| Diameter | 2.4 mm |
|---|---|
| Packaging | 5 kg |
| Standard | EN ISO 636-A : W3SI1 |
Show UNSPSC/ECL@SS
£ 83.60 excl. VAT
/ Each
£ 100.32 incl. VAT
- Usually arrives within 14 working days


