FESTO 132893 PUSH-IN L-CONNECTOR


Pneumatic plug-in fitting Festo

References
festo:QSL-V0-4
rubix:391A5757
manufacturer :132893

Product details : FESTO 132893 PUSH-IN L-CONNECTOR


push-in L-connector QSL-V0-4 Size=Standard, Nominal size=2,3 mm, Design structure=Push/pull principle, Operating pressure complete temperature range=-0,95 - 10 bar, Operating medium=(* Compressed Air in accordance with ISO8573-1:2010 [7:-:-], * Water as per manufacturer's declaration at www.festo.com)

Technical specifications


Attributes
Connection 24
Show UNSPSC/ECL@SS
£ 8.42 excl. VAT
/ Each
£ 10.10 incl. VAT
  • Usually arrives within 14 working days