References
Festo:TK-1/4-PK-6-KU
Rubix:121A6347
Manufacturer :6287
EAN:4052568019808

Technical specifications
| Material | galvanised steel (hollow bolt);pom (ring) |
|---|---|
| Connection 1 | g 1/4 |
Documents
Product details : FESTO 6287 RING PIECE TK-1/4-PK-6-KU
Ring piece TK-1/4-PK-6-KU With 2 sealing rings. Operating pressure=0 - 10 bar, Authorisation=Germanischer Lloyd, Pneumatic Connection=PK-6 with union Nut, Materials note=(* Free of copper and PTFE, * Conforms to RoHS)
Technical specifications
Attributes
| Logistic Weight | 11,56 g |
|---|---|
| Material | galvanised steel (hollow bolt);pom (ring) |
| Connection 1 | g 1/4 |
Show UNSPSC/ECL@SS
£ 4.31 excl. VAT
/ Each
£ 5.17 incl. VAT
- Delivery usually within ( 16 ) days