References
SMC:LQ3R5B-FN
Rubix:2605111

Documents
Product details : SMC LQ3R5B-FN HIGH PURITY FLUOROPOLYMER FITTING
LQ3, High Purity Fluororesin Fitting, Threaded Connection
Technical specifications
Attributes
| Logistic Weight | 165 g |
|---|---|
| Material | pfa |
| Connection 1 | 1/2 |
| Profile | lq3r-f |
| Max. temperature | 150 °C |
Show UNSPSC/ECL@SS
£ 95.63 excl. VAT
/ Each
£ 114.76 incl. VAT
- Delivery usually within ( 30 ) days