FESTO 525131 MANIFOLD


Electrical peripheral Festo

References
festo:MHA2-PR10-5-M5
rubix:391A2929
manufacturer :525131
ean:4052568161255

Product details : FESTO 525131 MANIFOLD


manifold block MHA2-PR10-5-M5 for manifold block valves MHA2-...-HC/TC Max. number of valve Positions=10, Corrosion resistance classification CRC=2, Product weight=597 g, Mounting method for sub-base=(* with through hole, * with top-hat rail), Mounting method for valve=with internal (female) thread

Technical specifications


Attributes
No attributes to display for this product
  • Usually arrives within 14 working days