References
Siemens:6SE6440-2UD21-5AA1
Rubix:161A6323
EAN:4019169450355
Documents
Product details : SIEMENS 1.5KW 3PH 415V 440 6SE6440-2UD21-5AA1
MICROMASTER 440 without filter 380-480 V 3 AC +10/-10% 47-63 Hz Constant torque 1.5 kW Overload 150% 60s, 200% 3S Square-law torque 1.5 kW 173 x 73 x 149 (HxWxD) Degree of protection IP20 Ambient temperature -10+50 °C without AOP/BOP
Technical specifications
Attributes
| Type | micromaster |
|---|---|
| Execution | micro master 440 |
Show UNSPSC/ECL@SS
£ 2,493.82 excl. VAT
/ Each
£ 2,992.58 incl. VAT
- Usually arrives within 14 working days

