FESTO 538679 CONDENSATE DRAIN PWEA-AC-6A


Condensate drain Festo

References
festo:PWEA-AC-6A
rubix:118A2836
manufacturer :538679
ean:4052568176372
brand logo
brand logo
Technical specifications
Threading diameter (inch)1/2 ''

Product details : FESTO 538679 CONDENSATE DRAIN PWEA-AC-6A


Condensate drain PWEA-AC-6A For external attachment, with independent electrical controller. Type of actuation=electrical, Assembly Position=Vertical +/- 5°, Manual override=Pushing, Condensate drain=fully automatic, Design structure=External, electrical, fully automated

Technical specifications


Attributes
Threading diameter (inch)1/2 ''
Show UNSPSC/ECL@SS
£ 506.30 excl. VAT
/ Each
£ 607.56 incl. VAT
  • Delivery usually within ( 16 ) days