References
Festo:PWEA-AC-7A
Rubix:118A3061
Manufacturer :538680
EAN:4052568176389

Technical specifications
| Threading diameter (inch) | 1/2 '' |
|---|---|
| Max. service pressure | 16 bar |
Documents
Product details : FESTO 538680 CONDENSATE DRAIN PWEA-AC-7A
Condensate drain PWEA-AC-7A For external attachment, with independent electrical controller. Type of actuation=electrical, Assembly Position=Vertical +/- 5°, Manual override=Pushing, Condensate drain=fully automatic, Design structure=External, electrical, fully automated
Technical specifications
Attributes
| Threading diameter (inch) | 1/2 '' |
|---|---|
| Max. service pressure | 16 bar |
| Min. service pressure | 0.8 bar |
Show UNSPSC/ECL@SS
£ 453.40 excl. VAT
/ Each
£ 544.08 incl. VAT
- Delivery usually within ( 16 ) days