References
SMC:IDF-S0002
Rubix:392A8607
Manufacturer :IDF-S0002

Technical specifications
| Threading diameter (inch) | 1 '' |
|---|---|
| Max. service pressure | 16 bar |
Product details : SMC IDF-S0002 AUTO DRAIN STRAINER
IDF refrigerated air dryer series, in compliance with the Montreal Protocol Regulations, uses refrigerants R134a and R407C to prevent any damage to the earth's ozone layer. (Medium size series use R22). Series IDF can accommodate an inlet temperature of 40 C. Corrosion resistance is improved by using a stainless steel, plate type heat ex-changer
Technical specifications
Attributes
| Logistic Weight | 22 g |
|---|---|
| Threading diameter (inch) | 1 '' |
| Max. service pressure | 16 bar |
| Min. service pressure | 1 bar |
| Type | auto drain strainer |
| Connection | rc1 |
Show UNSPSC/ECL@SS
£ 49.83 excl. VAT
/ Each
£ 59.80 incl. VAT
- Usually arrives within 14 working days