FESTO 540227 HANDLING MODULE


Accessory for electric fitting system Festo

References
festo:HSW-10-AS-SD
rubix:391A2645
manufacturer :540227
ean:4052568178789

Product details : FESTO 540227 HANDLING MODULE


handling Module HSW-10-AS-SD Pick and Place for rePositioning parts at an angle of 90°, without drive, with support and shaft, with protective cover. Working stroke=9 - 15 mm, Size=10, Max. linear stroke at 90° swivel angle=90/90 mm, Z stroke=80 - 100 mm, Cushioning=noise Absorption through buffer

Technical specifications


Attributes
No attributes to display for this product
£ 2,883.05 excl. VAT
/ Each
£ 3,459.66 incl. VAT
  • Usually arrives within 14 working days