FESTO 544221 SIGNAL CONVERTER


Valves - Accessory / spare part Festo

References
festo:SVE4-IS-R-HM8-2N-M8
rubix:391A6491
manufacturer :544221
ean:4052568184032

Product details : FESTO 544221 SIGNAL CONVERTER


signal converter SVE4-IS-R-HM8-2N-M8 Converts the analogue output signal of a sensor into switching points Authorisation=(* RCM Mark, * c UL us - Listed (OL)), UL ambient temperature=-20 - 60 °C, CE mark (see declaration of conformity)=to EU directive for EMC, Materials note=Free of copper and PTFE, Signal range=0 - 20 mA +/-0.6 mA

Technical specifications


Attributes
No attributes to display for this product
£ 145.50 excl. VAT
/ Each
£ 174.60 incl. VAT
  • Usually arrives within 14 working days